Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 3/8In
Mfr # N6MC6
Zoro # G2019735
original price:
$3.07
15% off
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Product Information
- Brand Parker
- MFR # N6MC6
- Zoro # G2019735
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 13/16 in |
Compression Thread Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 21/32 in |
Fitting Side B Pipe Size | 3/8 in |
Pipe Size | 3/8" |
Thread Size | 3/8" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/4" Pipe Size, Socket (9854-012)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- DIXON Cam and Groove Railroad Tank Car Gasket, 5 in Nominal, 3-1/2 ID x 5-1/4 OD x 3/16 in Thick, Leather, (G9)
- MUELLER INDUSTRIES FAUCET H C BASIN (120-003NLA)
- PARKER 1/8" Compression x MNPT Brass Branch Tee 10PK (172C-2-2)
- PARKER 1/4" x 3/8" Compression x FNPT 316 SS Female Branch Tee (6FBT4N-316)
- PARKER Union Tee, Nylon, Comp, 1/4In (N4TU4)
- PARKER 1/4" Compression-Align Brass Plug 25PK (59CA-4)
- PARKER 1/2" Compression Bulkhead Union (P8BU8)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- EVERFLOW 1/2" O.D. COMP x 1/2" MIP 90° Elbow Pipe Fitting; Lead Free Brass (C69-12-NL)
- Parker Compression Tube Fittings