Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxF, 3/8Inx1/2In
Mfr # N6FC8
Zoro # G3282447
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Product Information
- Brand Parker
- MFR # N6FC8
- Zoro # G3282447
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 1/2 in |
Hex Size | 13/16 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2" |
Thread Size | 1/2" |
Description
Female Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drain Cleaner, Manual/Power, 5/16In x 25Ft (6ATY1)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41100035002003)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- NIBCO 2" x 3/4" x 2" NOM C Copper Reducing Tee (611RR 2x3/4x2)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 10PK (68C-5-2)
- PARKER 3/16" Compression Brass Sleeve 10PK (60C-3)
- PARKER Brass Metric Compression Fitting (0114 08 17)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- PARKER Fitting, 2-13/16", Brass, Compression (398P-6-4)
- PARKER 1/2" Compression x 3/8" FNPT Connector (P6FC8)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/4In (N6MC4)
- Parker Tube Fittings