Shop All Brake Parts
Parker
Connector, Female, Brass, 1/4" Tube Size
Mfr # 66PTC-4-4
Zoro # G7952964
original price:
$10.59
10% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Thread Size 1/4 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Connection Tube x FNPT
- Gasket Material Buna N
Product Information
- Brand Parker
- MFR # 66PTC-4-4
- Zoro # G7952964
- Country of Origin United States
- Category Brake Parts
Dimensions
Thread Size | 1/4 in |
Hex Size | 11/16 in |
Pipe Size | 1/4 in |
Length | 1.37 in |
Tube Size | 1/4 in |
Overall Length | 11/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Description
Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Buff Magic Light Duty Orange Foam Pad - 7" (3554)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- DORMAN Uni-Fit C.V. Joint Boot Air Powered Inst, 614-030 (614-030)
- DOCK EDGE Standard PVC Full Face Profile - 16' Roll - Black (1163-F)
- PARKER Female Branch Tee, 1/4 in. Tube Size (377PTC-4-4)
- PARKER Swivel Male Run Tee, 3/8 in. Thread Size (171PTC-6-6)
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-500)
- PARKER Adapter, 3/8 in. Tube Size, 1.66 in. L (37PTCSP-6-4)
- PARKER Bulkhead Union, 1/2 in. Tube, 2.02 in. L (66PTCBH-8-8)
- PARKER Air Brake Tubing, 5/32 In. OD, Blk (PFT-2.5-BLK-100)
- PARKER Swivel Male Branch Tee, 3/8 in. Tube Size (172PTC-6-2)
- Parker Brake Parts