Shop All Instrumentation Tube Fittings
Parker
Connector, Carbon Steel, A-LOKxM, 3/8In
Mfr # 6MSC6N-S
Zoro # G2774527
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 9/16-20
- Pipe Size (Fittings) 3/8"
- Tube Fitting Material Carbon Steel
- Pipe Size - Pipe Fitting 3/8 in
- Fitting Connection Type A-LOK(R) x MNPT
Product Information
- Brand Parker
- MFR # 6MSC6N-S
- Zoro # G2774527
- Country of Origin United States
- Category Instrumentation Tube Fittings
Dimensions
Compression Thread Size | 9/16-20 |
Pipe Size (Fittings) | 3/8" |
Pipe Size - Pipe Fitting | 3/8 in |
Hex Size | 11/16 in |
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 9/16 in |
Thread Size A | 9/16-20 |
Pipe Size | 3/8" |
Thread Size | 3/8" |
Length | 1.28" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Siphon Jet Urinal, Wall Mount, Spud 3/4 (K-4989-T-0)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Center-Center Fitting Size: 4" (1137-AELS)
- DIXON Cam and Groove Coupler x MNPT1-1/2", BR (150-B-BR)
- BOBBY Float Valve, 1/4 In, SS/Plastic (RM292-12-N)
- PARKER 3/8" A-LOK 316 SS Bulkhead Union (6BC6-316)
- PARKER 3/8" A-LOK x Male BSPP 316 SS Male Connector (6MSC8R-316)
- PARKER 1/4" CPI x FNPT SS Female Connector (4-4 GBZ-SS)
- PARKER 3/8" A-LOK SS Double Ferrule Nut (6NU6-316)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- USA INDUSTRIALS Instrumentation Fitting, 316SS, Front & Back Sleeve for 1/2" Tube (ZUSA-TF-YL-146)
- Parker Instrumentation Tube Fittings