Shop All Brake Accessories
Parker
Compression Nut, 9/16", Brass
Mfr # 61AB-4
Zoro # G005307361
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- System of Measurement Imperial
- Application Air
- Maximum Operating Temperature 250 Degrees F
Product Information
- Brand Parker
- MFR # 61AB-4
- Zoro # G005307361
- Country of Origin United States
- Category Brake Accessories
Dimensions
Hex Size | 9/16 in |
Thread Size | 7/16-24 |
Overall Length | 3/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Details
Item | Compression Nut |
Specific Fitting Shape | Nut |
Fitting Connection Type | Compression |
System of Measurement | Imperial |
Application | Air |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 400 psi |
Minimum Operating Temperature | -65 Degrees F |
Standards | DOT FMVSS 571.106, SAE J246 |
Compatible Tube Material | Annealed Copper |
Fitting Material | Brass |
Description
Compression Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/4 in, Thread Size 7/16-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards DOT FMVSS 571.106, SAE J246, Compatible Tube Material Annealed Copper, Fitting Connection Type Compression, Hex Size 9/16 in, Minimum Operating Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 3133 Standard Spark Plug - BPZ8HS-10, 1 Pack (3133)
- TIMKEN Differential Race - Rear, 394A (394A)
- UWS Drawer Truck Tool Box, 22", DS-22-BLK (DS-22-BLK)
- UVIEW Leakguard Cartridge, 1 oz. (480301)
- PARKER Fitting, 2-5/16", Brass, Compression (VS68AB-6-8)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- PARKER SLEEVE (60AB-8)
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.08 in L (371PTC-4-6)
- PARKER Compression Hose Ends, Brass, 11/16 (60RB-6)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- VELVAC Male Connector, 1/4"x3/8" (012023)
- Parker Automotive Brakes