Shop All Compression Tube Fittings
Parker
Compression Fitting, 1-31/32", Brass
Mfr # 164P-6-4
Zoro # G705444113
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Fitting Side C Tube Outer Diameter 1/4 in
- System of Measurement Imperial
- Fitting Side B Tube Outer Diameter 3/8 in
- Overall Length 1 31/32 in
Product Information
- Brand Parker
- MFR # 164P-6-4
- Zoro # G705444113
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Overall Length | 1 31/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | Tee |
System of Measurement | Imperial |
Minimum Operating Temperature | 0 Degrees F |
Application | Car Wash, Dental, Machine Tool, Packaging |
Series | Poly-Tite |
Fitting Side B Connection Type | Compression |
Maximum Operating Pressure | 150 psi |
Fitting Side C Connection Type | Compression |
Fitting Material | Brass |
Compatible Tube Material | Nylon, Polyethylene, Polypropylene, Vinyl |
Fitting Side A Connection Type | Compression |
Maximum Operating Temperature | 150 Degrees F |
Resistance Properties | UV-Resistant |
Description
Brass Compression Fitting, Application Car Wash, Dental, Machine Tool, Packaging, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, System of Measurement Imperial, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN ADA Handle Assembly, Exposed Valve (P6000-M-ADA)
- ZORO SELECT Brass Anchor Coupling, FNPT, 3/8" Pipe Size (6AZC3)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- PARKER Brass Metric Compression Fitting (0124 15 00)
- PARKER 1/4" Compression x 1/8" FNPT Brass 90 Degree Elbow 10PK (170C-4-2)
- PARKER Union, Nylon, Comp, 1/2In x 3/8In (N8UC6)
- PARKER 1/2" Compression Brass Cap (8BLP8-B)
- PARKER 9/16-18" x 3/8" Compression x Male SS Union Elbow (6 EBU-SS)
- PARKER Bulkhead, Nylon, Comp, 1/2In (N8BU8)
- LEGEND VALVE 3/4"X1" BRASS COMP. COUPLING (303-125)
- Parker Tube Fittings