Shop All Pneumatic Lubricators
Parker
Compressed Air Lubricator, Zinc, 2 13/16"W
Mfr # 16L22BE
Zoro # G109215241
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 16L
- Overall Height 7 13/16 in
- Overall Width 2 13/16 in
- Modular Connection Modular Connection
- Body Material Zinc
Product Information
- Brand Parker
- MFR # 16L22BE
- Zoro # G109215241
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 7 13/16 in |
Overall Width | 2 13/16 in |
Air Inlet Size | 3/8 in |
Description
Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 2 13/16 in, Series Series 16L, Sight Dome Included Yes, Sight Gauge Included Yes, Drain Included No, For Fluid Type Air, Gas, For Substance Type Air, Lubricator Bowl Capacity 2.6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-102)
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/4" Od 1" Length (153135)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe (H3E)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- PARKER 3/8IN 150PSI NPT PNEUMATIC LUBRICATOR (07L21BD)
- PARKER Mist Lubricator, Pipe Size 3/8" NPT (06L22BE)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (17L34BE)
- PARKER 3/4IN 10BAR NPT PNEUMATIC LUBRICATOR (17L41BC)
- ARO Air Line Lubricator, 3/4In, 368cfm, 250 psi (L36451-110)
- Parker Pneumatic System Components