Shop All Pneumatic Lubricators
Parker
Compressed Air Lubricator, Zinc, 2 13/16"W
Mfr # 16L12BE
Zoro # G909215205
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 16L
- Overall Height 7 13/16 in
- Overall Width 2 13/16 in
- Lubricator Bowl Guard Included Yes
- Modular Connection Modular Connection
Product Information
- Brand Parker
- MFR # 16L12BE
- Zoro # G909215205
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 7 13/16 in |
Overall Width | 2 13/16 in |
Air Inlet Size | 1/4 in |
Description
Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 2 13/16 in, Series Series 16L, Sight Dome Included Yes, Sight Gauge Included Yes, Drain Included No, For Fluid Type Air, Gas, For Substance Type Air, Lubricator Bowl Capacity 2.6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 250-5M-12 - 9.84 in Outside Length - 0.35 in Top Width (250-5M-12)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 25 Ft. (BLBBBR3825)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4578)
- PARKER Air Line Lubricator, 3/4In, 90 cfm, 250 psi (17L44BE)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- PARKER Compressed Air Lubricator, Zinc, 2 13/16"W (16L22BE)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- PARKER Air Line Lubricator, 3/4In, 325cfm, 250 psi (L606-06W/M8)
- NORGREN 1/4IN 150PSI NPT PNEUMATIC LUBRICATOR (L73M-2AP-QTN)
- Parker Pneumatic System Components