Shop All General Purpose Filter
Parker
Compressed Air Filter, Pipe Size 3/8" NPT
Mfr # 06F26AC
Zoro # G3374679
original price:
$173.44
5% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Compact
- Includes Air Filter, Auto Float Drain, Metal Bowl Guard, Polycarbonate Bowl
- Connection Size - Air Treatment 3/8 in NPT
- Filter Rating 40 micron
- Filter Media Polypropylene
Product Information
- Brand Parker
- MFR # 06F26AC
- Zoro # G3374679
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Size | Compact |
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Compact |
Bowl Size - Air Treatment | 4.4 oz |
Overall Height | 6 1/4 in |
Pipe Size | 3/8" NPT |
Bowl Size | 4.4 oz. |
Drain Port Size | 1/8 in |
Overall Width | 2 13/16 in |
Air Inlet Size | 3/8 in |
Overall Depth | 2 3/4 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS506P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- NTN Radial/Deep Groove Ball Brg - 16 Mm Id X 35 Mm Od X 12.7 Mm W; Single Seal & Single Shield (87016 1E)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F32AC)
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Nylon, PK10 (9933-11-BQ)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F36AC)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- SPEEDAIRE Filter Element, Replacment, 40 Micron (1EJU9)
- Parker General Purpose Filter