Shop All General Purpose Filter
Parker
Compressed Air Filter, Pipe Size 3/8" NPT
Mfr # 06F22AC
Zoro # G3374441
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Polycarbonate
- Max. Pressure 150 psig
- For Removal Of Particles, Water
- Bowl Size 4.4 oz.
- Bowl Size - Air Treatment 4.4 oz
Product Information
- Brand Parker
- MFR # 06F22AC
- Zoro # G3374441
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Bowl Size | 4.4 oz. |
Bowl Size - Air Treatment | 4.4 oz |
Overall Height | 6 1/4 in |
Pipe Size | 3/8" NPT |
Connection Size - Air Treatment | 3/8 in NPT |
Size - Air Treatment | Compact |
Size | Compact |
Overall Width | 2 13/16 in |
Air Inlet Size | 3/8 in |
Overall Depth | 2 3/4 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS512P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2-3/4 In. (FCR-2-3/4)
- TRU-FLATE Coupler and Plug Kit (13-203)
- SMITH BEARING Needle Bearing Cam Follower, CR-1-1/4-BC (CR-1-1/4-BC)
- DAYTON C-Frame Motor, Ball, Shaded Pole, 2 In. L (4M080E)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F36AC)
- PARKER Filter, 1/4 In Tube, 7.3 CFM, Kynar, PK10 (9922-11-BQ)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F36AC)
- PARKER Compressed Air Filter, Pipe Size 1/4" NPT (06F12AC)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F46AC)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- DIXON Wilkerson Compact Filter F16 Auto, 1/2" (F16-04A)
- Parker General Purpose Filter