Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # AAPX025ENFX
Zoro # G403657501
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4 1/2 in
- Includes 90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
- Drain Type Automatic
- Overall Width 4 3/4 in
- Overall Height 10 15/16 in
Product Information
- Brand Parker
- MFR # AAPX025ENFX
- Zoro # G403657501
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Depth | 4 1/2 in |
Overall Width | 4 3/4 in |
Overall Height | 10 15/16 in |
Air Inlet Size | 1 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 127 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 4 3/4 in, Overall Height 10 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P025AO, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 34" (B34)
- DAYTON 4L180 V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM03)
- WEATHERHEAD Connector 5/8 Tubex3/8 Pipe, 0048X10X6 (48X10X6)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter (AAPX010ANFX)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35351-400)
- Parker Compressed Air Treatment