Shop All Compressor Air Filters
Parker
Compressed Air Filter
Mfr # AAPX010ANFX
Zoro # G303657335
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 9/16 in
- Filter Rating 0.01 micron
- Includes 90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
- Drain Type Automatic
- Overall Height 7 1/16 in
Product Information
- Brand Parker
- MFR # AAPX010ANFX
- Zoro # G303657335
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Overall Depth | 2 9/16 in |
Overall Height | 7 1/16 in |
Overall Width | 3 in |
Air Inlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 3 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P010AO, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron, For Fluid Type Compressed Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- COXREELS Spring Canister Assembly, Steel (1961-5)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16715 (12Z-S70)
- DAYTON DC Gearmotor, 70.0 in-lb Max. Torque, 165 RPM Nameplate RPM, 90V DC Voltage (M1135224.00)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter (AOPX015CNFX)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- Parker Compressed Air Treatment