Shop All Compressor Air Filters
Parker
Compressed Air Filter, 3 13/16" W, 7 1/8"H
Mfr # 11F34EC
Zoro # G109203583
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 13/16 in
- Filter Type Particulate
- Gauge Included No
- Series Series 11F
- Filter Bowl Guard Material Metal
Product Information
- Brand Parker
- MFR # 11F34EC
- Zoro # G109203583
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 3 13/16 in |
Overall Height | 7 1/8 in |
Overall Depth | 2 3/4 in |
Air Inlet Size | 1/2 in |
Description
Coalescing filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 95 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 3 13/16 in, Overall Height 7 1/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Series 11F, Differential Pressure Indicator Included Yes, Body Material Zinc, Filter Bowl Capacity 4.4 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 1.375in ID, Nitrile Rubber (34.9257.159.52TC)
- D&D Timing Belt, H, 1.5 x 27in PL, T54 (270H150)
- CONTINENTAL CONTITECH B50 Wrapped V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (B50)
- PARKER Compressed Air Filter (AOPX010ANFX)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- PARKER Compressed Air Filter (AAPX010CNFX)
- PARKER Filter, 130 cfm, 7.67 in. H, 250 psi (07F38BC)
- PARKER Compressed Air Filter, 3 1/4" W, 8 5/8" H (12F32EC)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- Parker Compressed Air Treatment