Shop All Push-to-Connect Tube Fittings
Parker
Composite DOT Push-to-Connect Fitting, Composite, Black
Mfr # VS379PTC-6-6
Zoro # G205307239
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side B Connection Type MNPT
- Standards DOT, SAE
- Fitting Material Composite
Product Information
- Brand Parker
- MFR # VS379PTC-6-6
- Zoro # G205307239
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 7/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side B Pipe Size | 3/8 in |
Details
Item | Composite DOT Push-to-Connect Fitting |
Specific Fitting Shape | 45 Degrees Swivel Elbow Adapter |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side B Connection Type | MNPT |
Standards | DOT, SAE |
Fitting Material | Composite |
Color | Black |
Application | Air |
Fitting Side A Connection Type | Push-to-Connect |
System of Measurement | Imperial |
Compatible Tube Material | PFT |
Maximum Operating Pressure | 250 psi |
Thread Sealant Type | Vibra-Seal |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | High Temperature-Resistanct, Impact-Resistant, Vibration-Resistant |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Composite, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/8 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" x 1/8" Pipe Size (706235-0402)
- WHEELER-REX Internal Pipe Cutter, 4" (4290)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDXKABCP)
- K-FLEX USA 2-1/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048218)
- PARKER Straight Union, 3/8 in Tube Size, Nylon, White, 10 PK (6306 60 00WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-2G)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-4M-M5)
- PARKER 90 Degree Plug-In Elbow, 1/4 in Tube Size, natural (F4TEU6)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Brass (VS68PTC-10-8)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6521 56 11WP2)
- SHARKBITE Push to Connect Elbow, Brass, Brass (UXL0541)
- Parker Push-to-Connect Tube Fittings