Shop All Push-to-Connect Tube Fittings
Parker
Composite DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS68PTC-8-6
Zoro # G105277625
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Maximum Operating Temperature 200 Degrees F
- Overall Length 1 1/2 in
- Compatible Tube Material J844 Type A Nylon, Stainless Steel
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Product Information
- Brand Parker
- MFR # VS68PTC-8-6
- Zoro # G105277625
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 1/2 in |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Details
Item | Composite DOT Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Maximum Operating Temperature | 200 Degrees F |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
System of Measurement | Imperial |
Maximum Operating Pressure | 250 psi |
Thread Sealant Type | Vibra-Seal |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Impact-Resistant |
Fitting Side B Connection Type | MNPT |
Fitting Material | Brass |
Includes Pre-Applied Thread Sealant | Yes |
Release Type | Collet |
Application | Air |
Color | Silver |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Connector, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Transformer, Commercial (SP10006)
- ZSI Tube Clamp, Twin, 3/8" Clamping Od (265012)
- KOHLER Clean Caps Low-Profile Toilet Bolt Caps (5420-G9)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- PARKER Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 56 00WP2)
- PARKER Push-to-Connect Union, Brass, Silver (62PLP-4)
- PARKER Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 18WP2)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-4M-2R)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA16)
- AIGNEP USA Push to Connect Fitting, Nylon, Silver (85110-04-08)
- Parker Tube Fittings