Shop All Push-to-Connect Tube Fittings
Parker
Composite DOT Push-to-Connect Fitting, Brass, Silver
Mfr # VS68PTC-6-4
Zoro # G305277623
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Maximum Operating Pressure 250 psi
- Fitting Side B Pipe Size 1/4 in
- Compatible Tube Material J844 Type A Nylon, Stainless Steel
- Fitting Side A Connection Type Push-to-Connect
Product Information
- Brand Parker
- MFR # VS68PTC-6-4
- Zoro # G305277623
- Country of Origin United States
- Category Push-to-Connect Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4 |
Overall Length | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Details
Item | Composite DOT Push-to-Connect Fitting |
Specific Fitting Shape | Straight Connector |
Maximum Operating Pressure | 250 psi |
Compatible Tube Material | J844 Type A Nylon, Stainless Steel |
Fitting Side A Connection Type | Push-to-Connect |
Color | Silver |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Material | Brass |
Maximum Operating Temperature | 200 Degrees F |
System of Measurement | Imperial |
Fitting Side B Connection Type | MNPT |
Standards | DOT FMVSS 571.106, SAE J2494, SAE J2494-3 |
Minimum Operating Temperature | -40 Degrees F |
Thread Sealant Type | Vibra-Seal |
Resistance Properties | Impact-Resistant |
Application | Air |
Release Type | Collet |
Description
Composite DOT Push-to-Connect Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape Straight Connector, Release Type Collet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Branch Tee, 1/4 in Tube Size, Brass, Silver (3608 06 13)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.5)
- SPRINGER PARTS Breddo Likwifier Seal Kit, NEW; Replaces Breddo Likwifier Part# 8-701-0013 (8-701-0013SP)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SM120)
- PARKER Push-to-Connect Union Tee, 1/2 in Tube Size, Polymer, White, 5 PK (6304 62 00WP2)
- PARKER Push-to-Connect, Threaded Female Connector, 1/4 in Tube Size, Brass, Silver (66PW-4-4)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-6M-2R)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (169PLP-6M-4G)
- PARKER Push-to-Connect Unequal Union, Brass, Silver (62PLP-5/32-2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-4)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 1/4" Male BSPT (R) (PL1/4-02)
- Parker Push-to-Connect Tube Fittings