Shop All Hydraulic Control Valves
Parker
Colorflow Needle Valve, Steel, 3/8-18, 8 GPM, 5000 PSI
Mfr # N600S
Zoro # G3110536
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Needle Valve
- Body Material Steel
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
- Body Material - Hydraulic Valves Steel
- Outlet Port Size - Hydraulic Valves 3/8 in NPT
Product Information
- Brand Parker
- MFR # N600S
- Zoro # G3110536
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Length (In.) | 2.5 in |
Height (In.) | 2.18 in |
Overall Height | 2.68 in |
Overall Length | 2.5 in |
Overall Width | 1 in |
Inlet Connection Size | 3/8 in |
Inlet Connection Dash Size | 18 |
Outlet Connection Dash Size | 18 |
Port-to-Port Length | 2.5 in |
Outlet Connection Size | 3/8 in |
Description
Needle Valve, Flow Rate - Maximum 8 gpm, Valve Type Needle, Pressure - Maximum 5,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 18, Control Direction One-Way, Coefficient of Volume (Cv) 0.787, For Media Oil, Inlet Connection Size 3/8 in, Mounting Inline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 3/8 in Hose I.D, 1/4"-18 Thread (707001-0604)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1026)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-34AS)
- IKO Cam Follower, Inch, #CR14BUU (CR14BUU)
- PARKER Metering Valve, Steel, 1/8 NPT, 3 GPM Max (MV200S)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- PARKER Directional Valve, Solenoid, Float, 120 VAC (D1VW004CNYGF5)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC, Series: D1VW (D1VW001CNJW)
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass (F400B)
- PARKER Directional Valve, Solenoid, Float, 12 VDC (D1VW004CNKW)
- REXROTH HYDRAULIC DIRECTIONAL CONTROL VALVE (R900206948)
- Parker Hydraulic Valves