Shop All Hydraulic Control Valves
Parker
Colorflow Flow Control Valve, Steel, 1/4-18, 5 GPM
Mfr # F400S
Zoro # G2590691
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Body Material Steel
- Inlet Port Size - Hydraulic Valves 1/4 in NPT
- Body Material - Hydraulic Valves Steel
- Outlet Port Size - Hydraulic Valves 1/4 in NPT
Product Information
- Brand Parker
- MFR # F400S
- Zoro # G2590691
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1/4 in NPT |
Outlet Port Size - Hydraulic Valves | 1/4 in NPT |
Height (In.) | 1.79 in |
Length (In.) | 2.63 in |
Overall Length | 2.63 in |
Overall Height | 1.995 in |
Overall Width | 0.81 in |
Outlet Connection Dash Size | 18 |
Port-to-Port Length | 1.66 in |
Inlet Connection Dash Size | 18 |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/4 in |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 5 gpm, Valve Type Control, Pressure - Maximum 5,000 psi, Body Material Steel, Inlet Connection Type NPT, Outlet Connection Type NPT, Adjustment Method Rotary Knob, Actuation Mechanism Manual, Inlet Connection Gender Female, Outlet Connection Gender Female, Cracking Pressure 5 psi, Includes Seals Seals Included, Seal Material Nitrile, Inlet Connection Dash Size 18, Control Direction One-Way, Coefficient of Volume (Cv) 0.433, For Media Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC R122T125B, Return Line, 125 micron, Outside-In (MF0062299)
- EWELLIX Profile Linear Rail, Size 25, 1900mm Long, Medium Precision, Mounted From Above (LLTHR 25 1900 P3 E-20)
- POWERFLITE 4L290 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290-2)
- NATIONAL Small Bore Inch Seal, 483230V (483230V)
- PARKER Directional Valve, Solenoid, Open, 12 VDC (D3W002CNKW)
- PARKER Directional Valve, Lever, D03, Closed (D1VL001CN)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D3W009CNKW)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- BUCHER HYDRAULICS Lever Operated Sectional Valve, 6 Spools (HDM11S/6)
- Parker Hydraulic Valves