Shop All Hydraulic Check Valves
Parker
Colorflow 1/2" FNPT Brass Check Valve
Mfr # C800B
Zoro # G2670552
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Range (GPM) 15
- Length (In.) 3.44 in
- Size 1/2"
- Outlet Port Size - Hydraulic Valves 1/2 in NPT
- Body Material - Hydraulic Valves Brass
Product Information
- Brand Parker
- MFR # C800B
- Zoro # G2670552
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 3.44 in |
Size | 1/2" |
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Height (In.) | 1.25 in |
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Outlet Connection Size | 1/2 in |
Inlet Connection Dash Size | 14 |
Outlet Connection Dash Size | 14 |
Overall Length | 3.44 in |
Port-to-Port Length | 3.44 in |
Overall Height | 1.25 in |
Overall Width | 1.25 in |
Inlet Connection Size | 1/2 in |
Description
Hydraulic Check Valve, Pressure - Maximum 2,000 psi, Body Material Brass, Valve Type Check, Port-to-Port Length 3.44 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type NPT, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type NPT, Includes Seals Seals Included, Actuation Mechanism Manual, Body Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC 2 in X 2 in X 2 in, Commstone, Grade M With Right Angle Tramway Handle (COMMX305RM)
- NTN Ball Insert Brg - 1 In Id X 2.0472 In Od X 1.063 In W; Set Screw (ASS205 100W7V2 1)
- MTD Belt-V (Set Of 2) (1739945)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- PARKER Check Valve, 2.26" L x 1.88" W x 1.88" H (DT-1250-MOMF-5)
- PARKER Check Valve, 3.88" L x 1.37" W x 1.37" H (DC-750-5)
- PARKER Colorflow 3/8" FNPT Steel Check Valve (C600S)
- PARKER Check Valve, 2.75" L x 0.88" W x 0.88" H (DC-370-5)
- PARKER Colorflow 3/8" FNPT Brass Check Valve (C600B)
- PARKER Check Valve, 1.93" L x 0.88" W x 0.88" H (DT-500-MOMS-5)
- Parker Hydraulic Valves