Shop All Cylinder Mounting Hardware
Parker
Clevis Rod Kit, 0.75In.
Mfr # L071300500
Zoro # G6160086
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 3/4 in, 2 in, 2 1/2 in
- Mount Type Clevis
- Material Steel
- Fits 1-3/4 in Bore, 2 in Bore, 2-1/2 in Bore
- Dimension C (In.) 1.31 in
Product Information
- Brand Parker
- MFR # L071300500
- Zoro # G6160086
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 3/4 in, 2 in, 2 1/2 in |
Dimension C (In.) | 1.31 in |
Dimension A (In.) | 1/2-20 |
Dimension G (In.) | 1/2-20 |
Dimension H (In.) | 0.38 in |
Dimension J (In.) | 0.38 in |
Pin Dia. | 3/8 in |
Overall Length (In.) | 1.69 in |
Dimension B (In.) | 0.75 in |
Dimension L (In.) | 1.03 in |
Dimension E (In.) | 0.94 in |
Thread Size (In.) | 1/2-20 |
Dimension F (In.) | 0.31 in |
Overall Length | 1 11/16 in |
Thread Size | 1/2 in |
Overall Height | 3/4 in |
Mount Hole Center-to-Center Width | 7/16 in |
Overall Width | 1 in |
For Bore Diameter | 1 3/4 in, 2 in, 2 1/2 in |
Description
Rod Clevis Kit, Mount Type Clevis, For Bore Diameter 1 3/4 in, 2 in, 2 1/2 in, Body Material Steel, Overall Length 1 11/16 in, Mount Hole Center-to-Center Width 7/16 in, Overall Width 1 in, Overall Height 3/4 in, Includes (2) Retaining Rings, Jam Nut, Pivot Pin, Thread Size 1/2 in, Product Type Piston Rod Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, CD61Flg-MJIC, 1CD61, 1-5/16-12, El (500024-16S)
- CARTER BEARINGS 1.5", Needle Cam Follower, Urethane Outer, Sealed, Hex (CRT-48-SB)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 90V DC Voltage (1LPW3)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2512)
- PARKER Round Bracket Assembly, Bore 3" to 4" (P8S-TMC03)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- SMC Double Clevis Bracket for 63mm (MB-D06)
- Parker Cylinder Mounting Hardware