Shop All Cylinder Mounting Hardware
Parker
Clevis Rod Kit, 0.75In.
Mfr # L071300400
Zoro # G6097743
original price:
$16.06
66% off
new price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/4 in, 1 1/2 in
- Mount Type Clevis
- Material Steel
- Fits 1-1/2 in Bore, 1-1/4 in Bore
- Overall Length (In.) 1.69 in
Product Information
- Brand Parker
- MFR # L071300400
- Zoro # G6097743
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/4 in, 1 1/2 in |
Overall Length (In.) | 1.69 in |
Dimension L (In.) | 1.03 in |
Dimension F (In.) | 0.25 in |
Thread Size (In.) | 7/16-20 |
Dimension C (In.) | 1.31 in |
Dimension A (In.) | 7/16-20 |
Dimension B (In.) | 0.75 in |
Dimension H (In.) | 0.38 in |
Dimension G (In.) | 7/16-20 |
Pin Dia. | 3/8 in |
Dimension E (In.) | 0.94 in |
Dimension J (In.) | 0.38 in |
Overall Length | 1 11/16 in |
Overall Width | 1 in |
For Bore Diameter | 1 1/4 in, 1 1/2 in |
Overall Height | 3/4 in |
Mount Hole Center-to-Center Width | 7/16 in |
Thread Size | 7/16 in |
Description
Rod Clevis Kit, Mount Type Clevis, For Bore Diameter 1 1/4 in, 1 1/2 in, Body Material Steel, Overall Length 1 11/16 in, Mount Hole Center-to-Center Width 7/16 in, Overall Width 1 in, Overall Height 3/4 in, Includes (2) Retaining Rings, Jam Nut, Pivot Pin, Thread Size 7/16 in, Product Type Piston Rod Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 2.55-in. OD (2AK25 X 5/8)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- DAYTON AC Gearmotor, 275.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K328)
- GATES Micro-V Belts, 400J10 (400J10)
- PARKER Clevis Rod Kit, 0.5In. (L071300300)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- PARKER Foot Bracket, 1-7/8In. (L073790040)
- PARKER Pivot Bracket Kit, 1-1/8In. (L071310200)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- Parker Cylinder Mounting Hardware