Shop All Check Valves
Parker
CHECK VALVE
Mfr # RB1
Zoro # G609818300
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # RB1
- Zoro # G609818300
- Country of Origin Germany
- Category Check Valves
Description
Parker's very robust check valves series RK and RB ensure a reliable operation even at high operating pressures up to 700 bar. They are designed to be screwed into simple, threaded cavities. The connection is O-ring sealed on the 118 Deg shoulder in the mounting cavity. The valve body is supplied as a unit, with a spring loaded, hardened and polished semisphere of stainless bearing steel inside. The seat is also hardened and ground. Markets: - Industrial Features/Benefits: - Proven, solid design - very good wear behaviour - Zero leakage in closed position - ensures reliable operation - Short delivery time - no warehousing necessary - Two variations: - RK: mounted in the blocked direction - RB: mounted in open flow direction Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-4200NL FL X FL UNION (313-104NL)
- DELTA Other Angled Supply Stop Valve (DT022203-BL)
- PARKER Pipe Nipple, Steel, 1 x 3/4 in, MNPTF (1 X 3/4 FF-S)
- PENTAIR/PENTEK Solid Filter Cartridge, 5 gpm, 1 Micron, 20 in H (155755-75)
- PARKER Check valve, 2.68 in Overall L (A8VC8-MG)
- PARKER 1/4" CPI(R) Brass Instrumentation Check Valve (4Z-C4L-10-BN-B)
- PARKER 3/8" Push x 1/4" MNPT Kynar Check Valve (FB6MCVC4-HBLK-05)
- PARKER 3/8" PTFE Check Valve (CV-1-6666)
- PARKER 1/2" A-LOK(R) Brass Instrumentation Check Valve (8A-C8L-10-BN-B)
- PARKER 1/2" FNPT PTFE Check Valve (CV-1-1188)
- JACKEL 1-1/4 in. or 1-1/2 in. D Slip PVC Check Valve (DJ545)
- Parker Valves