Shop All Hydraulic Check Valves
Parker
Check Valve, 1.82" L x 0.88" W x 0.88" H
Mfr # DT-500-MFMF-5
Zoro # G9896638
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Max. Pressure - Hydraulic Valves 4,500 psi
- Reverse Free Flow No
- Type Steel (Hard Seat)
- Body Material - Hydraulic Valves Steel
Product Information
- Brand Parker
- MFR # DT-500-MFMF-5
- Zoro # G9896638
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Size | 1/2" |
Length (In.) | 1.82 in |
Outlet Port Size - Hydraulic Valves | 3/4"-16 Male JIC |
Height (In.) | 0.88 in |
Width (In.) | 0.88 in |
Inlet Port Size - Hydraulic Valves | 3/4"-16 Male JIC |
Overall Length | 1.82 in |
Overall Width | 0.88 in |
Overall Height | 0.88 in |
Inlet Connection Dash Size | 16 |
Wrench Flat Size | 7/8 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 3/4 in |
Outlet Connection Dash Size | 16 |
Port-to-Port Length | 1.82 in |
Description
Hydraulic Check Valve, Pressure - Maximum 4,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.82 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type JIC 37 Degrees Flare
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Vacuum Pump, 3485 (3485)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838)
- BALDOR-RELIANCE Baldor-Reliance Motor RL1206A, .33HP, 1725RPM, 1PH, 60HZ, 56, 3414L, OPEN, F1 (RL1206A)
- DAYTON Radial Bearing, Double Seal, 12mm Bore (1ZGF7)
- PARKER Check Valve, 2.41" L x 1.06" W x 1.06" H (DT-620-MOMF-5)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MOMF-5)
- PARKER Check Valve, 1.53" L x 0.68" W x 0.68" H (CV-250-MFMF-5)
- PARKER Check Valve, 2.75" L x 1.38" W x 1.38" H (CV-750-MFMF-5)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- PARKER Check Valve, 1.71" L x 0.88" W x 0.88" H (DT-500-MFMO-5)
- BAILEY HYDRAULICS Stucchi Inline Check Valve 36 Gpm, 4285 PSI, 5 PSI, 1 NPT Ports, 452203 (452203)
- Parker Hydraulic Check Valves