Shop All Hydraulic Check Valves
Parker
Check Valve, 1.71" L x 0.88" W x 0.88" H
Mfr # DT-500-MFMO-5
Zoro # G9896586
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 1.71 in
- Height (In.) 0.88 in
- Max. Flow - Hydraulic Valves 15 gpm
- Outlet Port Size - Hydraulic Valves 3/4"-16 Male O-Ring Boss
- Type Steel (Hard Seat)
Product Information
- Brand Parker
- MFR # DT-500-MFMO-5
- Zoro # G9896586
- Country of Origin United States
- Category Hydraulic Check Valves
Dimensions
Length (In.) | 1.71 in |
Height (In.) | 0.88 in |
Outlet Port Size - Hydraulic Valves | 3/4"-16 Male O-Ring Boss |
Inlet Port Size - Hydraulic Valves | 3/4"-16 Male JIC |
Width (In.) | 0.88 in |
Size | 1/2" |
Overall Height | 0.88 in |
Overall Width | 0.88 in |
Overall Length | 1.71 in |
Port-to-Port Length | 1.71 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Wrench Flat Size | 7/8 in |
Inlet Connection Dash Size | 16 |
Outlet Connection Dash Size | 16 |
Description
Hydraulic Check Valve, Pressure - Maximum 4,500 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.71 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 15 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1.5hp 1760rpm 3ph 184 Motor (EM3606)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- CARLISLE AX27 Gold-Ribbon Cog-Belt (AX27)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 5/16in PUR Hose 33' OAL 1/4in Male NPT (19-911-2023)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- PARKER Colorflow 1/2" FNPT Brass Check Valve (C800B)
- PARKER Check Valve, 1.56" L x 0.75" W x 0.75" H (DT-370-MFMF-5)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MFMO-5)
- PARKER Hydraulic Check Valve, 5000 psi, 1/2 NPT (453-1/2S2-6)
- PARKER Colorflow 1/2" FNPT Steel Check Valve (C800S)
- SUN HYDRAULICS HYDRAULIC CHECK VALVE (CXFA-XAN)
- Parker Hydraulic Valves