Shop All Hydraulic Accumulator Mounts
Parker
Charging/Gauging Kit
Mfr # CG-3000AGRG
Zoro # G3427794
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Greer Bladder and Piston Accumulators
- Accumulator Connection (SAE) 0.960-14 in RH
- Max. Pressure (PSI) 3000
- Includes 10 Ft Hose, Adapter, and Pressure Gauge
- Max. Pressure 3,000 psi
Product Information
- Brand Parker
- MFR # CG-3000AGRG
- Zoro # G3427794
- Country of Origin United States
- Category Hydraulic Accumulator Mounts
Details
For Use With | Greer Bladder and Piston Accumulators |
Accumulator Connection (SAE) | 0.960-14 in RH |
Max. Pressure (PSI) | 3000 |
Includes | 10 Ft Hose, Adapter, and Pressure Gauge |
Item | Accumulator Charging/Gauge Kit |
Max. Pressure | 3,000 psi |
Description
Accumulator Charging/Gauge Kit, Max. Pressure 3,000 psi, Accumulator Connection (SAE) 0.960-14 in RH, For Use With Greer Bladder and Piston Accumulators, Includes 10 Ft Hose, Adapter, and Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-05-H-T4-PQ2-VQ2-O1-P (VN-05-H-T4-PQ2-VQ2-O1-P)
- B B MANUFACTURING 16T5/420, Timing Belt, Polyurethane, Steel (16T5/420)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- DIXON Boss Ground Joint Double Spud Iron, 2" (GDB28)
- PARKER U-Bolt, Mounting, 2.44id (0854370000G)
- PARKER Mounting Base, 2.5-15 G (1448720000G)
- PARKER Clamp, Mounting, 1 Qt (1466230000G)
- PARKER Mounting Clamp, Zinc Plated Steel (202.515-03648GRG)
- HYDAC Hydac HSS 222/229 Accumulator Mounting Accessory (HSS 222/229)
- HYDAC Hydac HS 167 Accumulator Mounting Accessory (HS 167)
- Parker Hydraulic Accumulator Mounts