Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve Coil, 24 VDC, Double Spade
Mfr # CAP024S
Zoro # G0829841
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Number 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
- Termination Double Spade
- Voltage 24V DC
- For Use With 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
- Material Glass Filled Rynite
Product Information
- Brand Parker
- MFR # CAP024S
- Zoro # G0829841
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Overall Width | 1.43 in |
Overall Length | 2.36 in |
Overall Height | 1.97 in |
Details
Fits Valve Number | 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91 |
Termination | Double Spade |
Voltage | 24V DC |
Item | Cartridge Valve Coil |
For Use With | 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91 |
Material | Glass Filled Rynite |
Accessory Type | Solenoid Coil |
Electrical Connection Type | Dual Spade |
Description
Cartridge Valve Coil, Material Glass Filled Rynite, Overall Length 2.36 in, Overall Width 1.43 in, Overall Height 1.97 in, Voltage 24V DC, Compatible Grainger Part Number 4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91, Accessory Type Solenoid Coil, Electrical Connection Type Dual Spade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST End Cap-Dead 2/4/Nl31 Am Sp Am307D (AM307D)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- HESSAIRE Motor, Dayton, For 484X49, 484X58 (B250-8)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- PARKER Cartridge Valve, Shuttle, 10 GPM (CSH101B)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CAP012L)
- PARKER Cartridge Valve, NC Poppet, 13 GPM (DL101K)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- PARKER Cartridge Valve, NO Solenoid, 8 GPM (DSL081N)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- Parker Hydraulic Cartridge Valves