Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve Coil, 24 VDC, Double Leads
Mfr # CCP024L
Zoro # G2628001
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4DMN2, 4DMN3
- Voltage 24V DC
- Fits Valve Number 4DMN2, 4DMN3
- Termination Double Leads
- Material Glass Filled Rynite
Product Information
- Brand Parker
- MFR # CCP024L
- Zoro # G2628001
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Overall Height | 1.56 in |
Overall Width | 1.33 in |
Overall Length | 2.07 in |
Details
For Use With | 4DMN2, 4DMN3 |
Voltage | 24V DC |
Fits Valve Number | 4DMN2, 4DMN3 |
Item | Cartridge Valve Coil |
Termination | Double Leads |
Material | Glass Filled Rynite |
Accessory Type | Solenoid Coil |
Electrical Connection Type | Double Lead Wire |
Description
Cartridge Valve Coil, Material Glass Filled Rynite, Overall Length 2.07 in, Overall Width 1.33 in, Overall Height 1.56 in, Voltage 24V DC, Compatible Grainger Part Number 4DMN2, 4DMN3, Accessory Type Solenoid Coil, Electrical Connection Type Double Lead Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 2RS PRX)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SA)
- DIXON Type B Female x Hose, Shank, 4" (FC3104)
- PARKER Cartridge Valve, NC Poppet, 13 GPM (DL101K)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- PARKER Valve, Solenoid, C10-4 (DSL104B)
- PARKER Cartridge Valve, PC Flow Control, 10.6 GPM (J04E2ZN)
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- Parker Hydraulic Cartridge Valves