Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve Coil, 12 VDC, Double Spade
Mfr # CCP012S
Zoro # G3484363
original price:
$50.00
20% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- For Use With 4DMN2, 4DMN3
- Termination Double Spade
- Fits Valve Number 4DMN2, 4DMN3
- Material Glass Filled Rynite
Product Information
- Brand Parker
- MFR # CCP012S
- Zoro # G3484363
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Overall Width | 1.33 in |
Overall Height | 1.56 in |
Overall Length | 2.21 in |
Details
Voltage | 12V DC |
For Use With | 4DMN2, 4DMN3 |
Termination | Double Spade |
Item | Cartridge Valve Coil |
Fits Valve Number | 4DMN2, 4DMN3 |
Material | Glass Filled Rynite |
Accessory Type | Solenoid Coil |
Electrical Connection Type | Dual Spade |
Description
Cartridge Valve Coil, Material Glass Filled Rynite, Overall Length 2.21 in, Overall Width 1.33 in, Overall Height 1.56 in, Voltage 12V DC, Compatible Grainger Part Number 4DMN2, 4DMN3, Accessory Type Solenoid Coil, Electrical Connection Type Dual Spade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Bearing Split Hardened Bushings 1", 1 1/4" Od With 1/2" Length, 153861 (153861)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 24 Stroke - 2 Rod (287065)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK16 (GRS313)
- PARKER Cartridge Valve, NO Solenoid, 8 GPM (DSL081N)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CCP024S)
- PARKER Cartridge Valve, NC Poppet, 13 GPM (DL101K)
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- Parker Hydraulic Cartridge Valves