Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve Coil, 12 VDC, Double Leads
Mfr # CCP012L
Zoro # G1302174
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Double Leads
- For Use With 4DMN2, 4DMN3
- Fits Valve Number 4DMN2, 4DMN3
- Voltage 12V DC
- Material Glass Filled Rynite
Product Information
- Brand Parker
- MFR # CCP012L
- Zoro # G1302174
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Dimensions
Overall Width | 1.33 in |
Overall Length | 2.07 in |
Overall Height | 1.56 in |
Details
Item | Cartridge Valve Coil |
Termination | Double Leads |
For Use With | 4DMN2, 4DMN3 |
Fits Valve Number | 4DMN2, 4DMN3 |
Voltage | 12V DC |
Material | Glass Filled Rynite |
Accessory Type | Solenoid Coil |
Electrical Connection Type | Double Lead Wire |
Description
Cartridge Valve Coil, For Use With 4DMN2, 4DMN3, Voltage 12V DC, Termination Double Leads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D54E10GAV, Pressure Line, 10 micron (ZX-D54E10GAV)
- TSUBAKI Connecting Link, AA-1 Attachment, PK5 (60ASAA1CL)
- WILKERSON Oring (GRP-96-640)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 6H (6H)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- PARKER Valve, Solenoid, C10-4 (DSL104B)
- PARKER Cartridge Valve, Counterbalance, 12 GPM (CB101AS30)
- PARKER Hydraulic Cartridge Valve Base, 5000psi (B12-3-12T)
- PARKER Cartridge Valve, Double PO Check, 15 GPM (CDPH103A20-8T)
- PARKER Cartridge Valve, NC Manual Poppet, 8 GPM (DL081K)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- Parker Hydraulic Valves