Shop All Hydraulic Cartridge Valves
Parker
Cartridge Valve, Check, 16 GPM Max
Mfr # CVH103P
Zoro # G1292304
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Cavity Size C10-2
- Cartridge Valve Type Check
- Max. Pressure - Hydraulic Valves 5,000 psi
- Max. Flow - Hydraulic Valves 16 gpm
- Max. Pressure (PSI) 5000
Product Information
- Brand Parker
- MFR # CVH103P
- Zoro # G1292304
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-2 |
Overall Length | 1.69 in |
Overall Width | 1 in |
Overall Height | 0.44 in |
Hex Size | 1 in |
Description
Threaded Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways One-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 1.69 in, Overall Width 1 in, Overall Height 0.44 in, Flow Rate - Maximum 16 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Standard Cartridge Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- CARLISLE BP87 Super Blue Ribbon V-Belt (BP87)
- ENERPAC Rc10 Ton Spring Kit Rc101 And Rc102 (RC10K31)
- PARKER Cartridge Valve, Shuttle, 10 GPM (CSH101B)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CCP012L)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CCP024L)
- HONEYWELL Three-Way, 3/4 In NPT Valve, 4.9 Cv (V5863A2061)
- Parker Hydraulic Valves