Shop All Coalescing Filter Elements
Parker
Carbon Filter Element, 0.003 Micron
Mfr # 055ACS
Zoro # G1288576
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDT7
- Filter Rating - Air Treatment 0.003 micron
- Type Pneumatic
- Fits 4HDT7
- Microns 0.003
Product Information
- Brand Parker
- MFR # 055ACS
- Zoro # G1288576
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 4HDT7 |
Filter Rating - Air Treatment | 0.003 micron |
Item | Carbon Filter Element |
Type | Pneumatic |
Fits | 4HDT7 |
Microns | 0.003 |
For Fluid Type | Compressed Air, Nitrogen Gas |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Filter Rating | 0.003 micron |
Series | OIL-X EVOLUTION Genuine |
Filter Type | Oil Vapour Removal |
For Substance Type | Air; Nitrogen |
Compatible Manufacturer Part Number | ACS055JNMX |
Description
Carbon Filter Element, Filter Type Oil Vapour Removal, Filter Rating 0.003 micron, Compatible Grainger Part Number 4HDT7, Compatible Manufacturer Part Number ACS055JNMX, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3310 (RPF3310)
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element Kit, 40 Microns (PS801P)
- Parker Coalescing Filter Elements