Shop All Coalescing Filter Elements
Parker
Carbon Filter Element, 0.003 Micron
Mfr # 010ACS
Zoro # G1144333
original price:
$97.00
3% off
new price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 4HDN4, 4HDN7 and 4HDP1
- Filter Rating - Air Treatment 0.003 micron
- Microns 0.003
- Fits 4HDN4, 4HDN7 and 4HDP1
- Type Pneumatic
Product Information
- Brand Parker
- MFR # 010ACS
- Zoro # G1144333
- Country of Origin Czechia
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Carbon Filter Element |
For Use with Stock Number | 4HDN4, 4HDN7 and 4HDP1 |
Filter Rating - Air Treatment | 0.003 micron |
Item | Carbon Filter Element |
Microns | 0.003 |
Fits | 4HDN4, 4HDN7 and 4HDP1 |
Type | Pneumatic |
Type of Filter | Activated Carbon |
Series | OIL-X EVOLUTION Genuine |
For Fluid Type | Compressed Air, Nitrogen Gas |
Standards | All Editions of ISO 8573-1, ISO 12500-1 |
Compatible Manufacturer Part Number | ACS010ANMX, ACS010BNMX, ACS010CNMX |
Filter Type | Oil Vapour Removal |
For Substance Type | Air; Nitrogen |
Filter Rating | 0.003 micron |
Description
Carbon Filter Element, Filter Type Oil Vapour Removal, Filter Rating 0.003 micron, Compatible Grainger Part Number 4HDN4, 4HDN7, 4HDP1, Compatible Manufacturer Part Number ACS010ANMX, ACS010BNMX, ACS010CNMX, Filter Efficiency Not Applicable, For Fluid Type Compressed Air, Nitrogen Gas, For Substance Type Air; Nitrogen, Series OIL-X EVOLUTION Genuine, Standards All Editions of ISO 8573-1, ISO 12500-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2558)
- CONSOLIDATED BEARINGS Thrust Ball Bearing (51107)
- DAYTON B61 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (1A104)
- PARKER Coalescing Filter Element, 0.01 Micron (040AA)
- PARKER Filter Element Kit, 5 Microns (PS702P)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- PARKER Filter Element Kit, 5 Microns (PS802P)
- PARKER Filter Element Kit, 5 Microns (EK602VB)
- PARKER GR. 6 COALESCER PNEUMATIC FILTER ELEMENT, 4PK (6C15-060)
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, 1/4" (F554AW)
- Parker Compressed Air Treatment