Shop All Compression Tube Fittings
Parker
Cap, Zinc Stl, CompxSAE, 3/8x11/16-16In
Mfr # 6 FNL-S
Zoro # G0471292
original price:
$3.89
5% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Cap
- Fitting Connection Type O-Ring Face Seal
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 6 FNL-S
- Zoro # G0471292
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compression Thread Size | 11/16-16 |
Fitting Thread Size | 11/16-16 |
Fitting Tube Size Outer Diameter | 3/8 in |
Thread Size | 11/16-16 |
Description
Cap, Application Gases, Oils, Fitting Connection Type O-Ring Face Seal, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Compatible Fitting Brands Seal-Lok, Fitting Thread Size 11/16-16, Series Seal-Lok, Standards SAE J1453, Minimum Operating Temperature 30 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tub-Shower Stem F/Am. Std. Hot/Cold (C07324)
- NIBCO 3/4 in. Copper Pressure Cup x Cup 45 Degree Elbow Fitting (I60634)
- GOODMAN 0121R00053Pdgs Control Cover, (0121R00053)
- BREEZE T-Bolt, HD, Spring, 3.56", Zinc Bolt, PK10 (B9224-0356 B)
- PARKER Fitting, 1-7/32", Brass, Compression (VS169CA-8-8)
- PARKER Union, Zinc Pltd Steel, Comp, 1/4In (4 HBU-S)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/4In (N8MC12)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61PB-4)
- PARKER Nut, Carbon Steel, Comp, 1/4In (4NU4-S)
- PARKER 1/2" Compression Brass Union 90 Degree Elbow 10PK (165CA-8)
- LEGRIS Brass Metric Compression Fitting (0101 08 68)
- Parker Tube Fittings