Shop All PFA Tube Fittings
Parker
Bushing, 3/8 x 1/2 In, NPT, PFA
Mfr # PB-68-P
Zoro # G0904066
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8 x 1/2 in
- Connection FNPT x MNPT
- Material PFA
- Dia. (In.) 15/16 in
- Temp. Range 0 to 300F
Product Information
- Brand Parker
- MFR # PB-68-P
- Zoro # G0904066
- Country of Origin United States
- Category PFA Tube Fittings
Dimensions
Tube Size | 3/8 x 1/2 in |
Dia. (In.) | 15/16 in |
Pipe Size (In.) | 3/8 x 1/2 |
Length (In.) | 1.5 in |
Pipe Size (Fittings) | 3/8" x 1/2" |
Details
Item | Bushing |
Connection | FNPT x MNPT |
Material | PFA |
Temp. Range | 0 to 300F |
Pressure (PSI) | 100 |
Description
Bushing, Pipe Size 3/8 x 1/2",FNPT x MNPT Connection, Material of Construction PFA, Pressure 100 PSI, Temp. Range 0 to 300 Deg F, Hex 15/16 In, Length 1.50 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 4 T-552P PEX FROST FREE (108-141)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22063-2MB)
- OATEY TUB BOX STD 13""X13"" (34080)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- PARKER Bushing, 1/2 x 1 In, NPT, PFA (PB-816-P)
- PARKER Tee, 1/4 In, NPT, PFA (PT-4-P)
- PARKER Nipple, 1/4 In, NPT, PFA (PN-4-P)
- PARKER Female Reducer, 1/4 x 1/8 In, NPT, PFA (PFR-42-P)
- PARKER Plug, 3/4 In, NPT, PFA (P-12-P)
- PARKER Plug, 1 In, NPT, PFA (P-16-P)
- PARKER Coupling, 1/4 In, NPT, PFA, 125 PSI (PC-4-P)
- Parker PFA Tube Fittings