Shop All Brake Parts
Parker
Bulkhead Union, Brass, 1/4" Tube Size
Mfr # 62PTCBH-4
Zoro # G7952833
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- For Use With SAE J844 Tubing
- Pressure (PSI) 250
- Connection Tube x Tube
- Hex Size 11/16 in
Product Information
- Brand Parker
- MFR # 62PTCBH-4
- Zoro # G7952833
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Hex Size | 11/16 in |
Outside Dia. | 1/4 in |
Length | 1.4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 11/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Bulkhead Union, Release Type Button
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Unbeaded All Rubber Flexible Flocked Rubber Channel, 96 In., 0634-8 (0634-8)
- BALDWIN FILTERS Air Filter, 6-1/4 x 14-1/2 in. (PA2739)
- AMPROBE Socket Check Adapter, 0 To 120 Vac, 4 A, 4 Mm Socket, For Use With Installation Testers, ADPTRSCT (ADPTR-SCT)
- SPEC-D TUNING Gmc Yukon Fog Lights With Clear Lens 07-12 (LF-DEN07CLED-HZ)
- PARKER Male Branch Tee, 3/8 in. Thread, 1.48 in L (372PTCSP-4-6)
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-250)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-100)
- PARKER Female Elbow, 1/2 in. Tube Sz, 1.25 in. L (170PTCNS-8-4)
- PARKER Union Tee, 5/32 in. Tube Size, 0.85 in. L (164PTC-5/32)
- PARKER Air Brake Tubing, 1/2 In. OD, Blk (1120-8B-BLK-500)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 3/8InTube (A68)
- Parker Automotive Brakes