Shop All DOT Fittings & Tubing
Parker
Bulkhead Union, 1/4 In
Mfr # 62NBH-4
Zoro # G4139082
original price:
$9.15
10% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Pipe Fitting Connection Type Compression
- Material Brass
- Thread Size 7/19"-24
- Tube Size 1/4 in
Product Information
- Brand Parker
- MFR # 62NBH-4
- Zoro # G4139082
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Thread Size | 7/19"-24 |
Tube Size | 1/4 in |
Length | 2.04 in |
Hex Size | 9/16 in |
Thread Size A | 7/16-24 |
Fitting Side B Tube Outer Diameter | 1/4 in |
Overall Length | 2 1/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size B | 7/16-24 |
Description
Bulkhead Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands NTA, Thread Size A 7/16-24, Thread Size B 7/16-24, Series NTA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Steel Wheel, Steel Wheel 18x7 5x114.3 ET40 CB67.1 Black (X48567)
- MILES LUBRICANTS Transmission Fluid, Dexron VI, 5 gal., Pail (MSF400203)
- SKF Grease Seals, 12379 (12379)
- ZEROSTART Engine Heater - 600W 120V, 35Mm Plug Nissan, Ud Truck (3100090)
- PARKER Plug In Elbow, 1/2 In., PK10 (369PTCSP-8-8)
- PARKER 90Deg Male Elbow, 5/8 x 1/2 In (VS269NTA-10-8)
- PARKER Nut, 1/2 In (61NTA-8)
- PARKER Male Connector, 3/8 x 1/4 In (VS68NTA-6-4)
- PARKER Union Tee, 1/4 In., PK10 (364PTC-4)
- PARKER 90Deg Male Elbow, 3/4 x 1/2 In (VS269NTA-12-8)
- RUSSELL/EDEL Tube End Fitting Nut- Black (R62-660585)
- Parker DOT Fittings & Tubing