Shop All Compression Tube Fittings
Parker
Bulkhead, Nylon, Comp, 1/2In
Mfr # N8BU8
Zoro # G2169002
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Bulkhead Union
- Fitting Connection Type Compression
- Tube Size 1/2 in
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Parker
- MFR # N8BU8
- Zoro # G2169002
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 1 5/32 in |
Overall Length | 2 3/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Bulkhead, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 3/4 in, Specific Fitting Shape Straight Bulkhead Union, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 4" Pipe Dia. PVC Drain Assembly (43569)
- OATEY Johni-Ring Plus Urinal Wax Ring (90260)
- MILWAUKEE TOOL 3/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2655R)
- JONES STEPHENS Biscuit Two-Hole Lift and Turn Conversion Kit (B5155BI)
- PARKER Fitting, 2-5/16", Brass, Compression (66RBSV-6-3/4)
- PARKER Branch Tee, Zinc Pltd Steel, CompxM, 1/2In (8-8-8 SBU-S)
- PARKER Connector, Nylon, CompxM, 1/2Inx1/4In (N8MC4)
- PARKER Connector, Nylon, CompxM, 5/8Inx1/8In (N10MC2)
- PARKER 1/4" Compression SS Male 90 Degree Elbow (4-4 CBU-SS)
- PARKER Bite Ferrules, Zinc Stl, Comp, 5/8In (10 TU-S)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-6-6)
- Parker Tube Fittings