Shop All Ball Valves
Parker
BRSS BALL VALVE
Mfr # V500P-4
Zoro # G009817088
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Parker
- MFR # V500P-4
- Zoro # G009817088
- Country of Origin United States
- Category Ball Valves
Description
Parker's industrial brass ball valves are designed to provide years of service at an economical price. Manufactured for commercial and general industrial applications these valves offer increased performance over lightweight throwaway valves. These ball valves are intended for use in the fully open or closed positions. Throttling of the valve may result in premature seal failure and/or inability to turn the valve handle. Parker's brass ball valves are available in a range of styles including: Female x Female Female x Male Panel Mount Female Straight Thread x Female Straight Thread Solder ends Female Straight Thread x Male Straight Thread 3 and 4 Way Diversion 90? Valves Beaded Hose Barb End 6 Port Valve Options for the brass ball valves include: Nickel Plating Venting Padlocking Handles Stainless Steel Ball & Stem Stainless Steel Handle & Nut Tee Handle Oval Handle Plain Yellow Vinyl Handle Cover Actuator Kit Markets: Heavy Duty Truck Mobile Agriculture Construction Industrial Features/Benefits: Forged Body for Added Strength Chrome Plated Brass Ball PTFE Seats and Seals Wide Range of Styles Quarter Turn Handle Provides Positive Stop Action for Full Shutoff Applications: Fuel Line Shutoffs for Gasoline and Diesel Equipment Air Service lines Water Service Lines on Capital Equipment Plant Design Plumbing Requiring Total Shutoff Capability Custom configurations and sizes are available upon request. Contact us for additional information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 1800 Series 33x19x10 Stainless Steel Undermount Double Bowl Sink (GS182040BUX)
- DELTA Stryke Non-Diverter Tub Spout (RP93377RB)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- VALTERRA Phoenix Faucets by Valterra PF276038 Single-Function Handheld Shower Head w Trickle Shut-Off-White (PF276038)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VMC6)
- PARKER 3/8" FNPT x Push Polypropylene Ball Valve Inline (LFPP4VFC6)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME4)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP4VFE2)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6MVUC6M)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (4A-MB4XPFA-SSP)
- ZORO SELECT 1/2 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04012)
- Parker Valves