Shop All Brass Pipe Fittings
Parker
Brass Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" x 3/8" Pipe Size
Mfr # VS1202P-6-8
Zoro # G4544854
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS1202P-6-8
- Zoro # G4544854
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Overall Length | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Street Elbow, Brass, C37700, 3/8 in, Female, NPT, 1/2 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1.25""SXFPT (PVC 08101 1600)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" OD Tube, 304SS (100150-4-555)
- KOHLER 12" Ceiling Mount Rainhead Arm And Flange (7392-AF)
- EZ-FLO EASTMAN ANODE ROD 45"" SS (60145)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 SE-B)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-20)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2205P-6)
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF (1/8 FF-B)
- PARKER Reducing Adapter, Brass, 1/2 x 1/4 in (222P-8-4)
- B & K PACK JOINT UNION 1"" LF (313-215NL)
- Parker Fittings