Shop All Brass Pipe Fittings
Parker
Brass Reducing Bushing, MNPT, 3/8" x 1/8" Pipe Size
Mfr # VS209P-6-2
Zoro # G4586425
original price:
$3.15
6% off
new price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/8"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS209P-6-2
- Zoro # G4586425
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/8" |
Fitting Length | 3/4 in |
Pipe Fitting Length | 3/4" |
Pipe Size (Fittings) | 3/8" x 1/8" |
Hex Size | 11/16" |
Overall Length | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Bushing, Brass, C37700, 3/8 in, Male, NPT, 1/8 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- AO SMITH THERMOSTAT EL 120/240 (100108425)
- KOHLER Artifacts Bridge Fct Primary W/Lever (76519-4-2MB)
- LEGEND VALVE 1-1/4" C x C UNION NL (302-300NL)
- PARKER Hex Bushing, Brass, 1/8 x 1/2 in, NPT (209P-8-2)
- PARKER Reducing Adapter, Brass, 3/8 x 1/8 in (222P-6-2)
- PARKER Brass Pipe Fitting, FNPT, 1/4" Pipe Size (4-4 FE-B)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/4" Pipe Size (VS2224P-12)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHLN-B 2.0)
- THRIFCO PLUMBING 1-1/2 X 3/4 Brass Reducer Coupling (5318045)
- Parker Brass Pipe Fittings