Shop All Brass Pipe Fittings
Parker
Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size
Mfr # VS209P-16-8
Zoro # G4597652
original price:
$15.02
46% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1"
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS209P-16-8
- Zoro # G4597652
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1" |
Hex Size | 1-3/8" |
Pipe Size (Fittings) | 1/2" x 1" |
Pipe Fitting Length | 1-5/16" |
Fitting Length | 1-5/16" |
Overall Length | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Bushing, Brass, C37700, 1/2 in, Female, NPT, 1 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-549 CP SILLCOCK (107-451)
- APOLLO VALVES 1", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF005P2)
- LEGEND VALVE 3/4 X 1/8 3/4 BASEBOARD TEE NL (302-253NL)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/4 in. Tube, Steel (CN28)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/4" Pipe Size (4-4-4 ST-B)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2200P-8-8)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/8" Pipe Size (2-2 SE-B)
- PARKER Square Head Plug, Brass, 3/8 in, MNPT (211P-6)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-25)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/4" x 1/8" Pipe Size (4-2 SE-B)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10578)
- Parker Fittings