Shop All Brass Pipe Fittings
Parker
Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size
Mfr # VS222P-12-6
Zoro # G4575331
original price:
$15.24
9% off
new price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 3/8"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS222P-12-6
- Zoro # G4575331
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 3/8" |
Pipe Size (Fittings) | 3/4" x 3/8" |
Hex Size | 1-3/8" |
Pipe Fitting Length | 1-1/2" |
Fitting Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Female x Male Reducing Adapter, Brass, C37700, 3/4 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Forged Steel 90 Degree Elbow Class 6000 (0361201809)
- JONES STEPHENS Dielectric Nipple, 3/4" MIPx3" (D06753)
- ZORO SELECT 2-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ06)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2202PA-2-2)
- PARKER 90 Elbow, Brass, 3/8 in Pipe Size, MNPT (1204P-6)
- PARKER Reducing Adapter, Brass, 1/2 x 1/4 in (222P-8-4)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/4" Pipe Size (4-4-4 MT-B)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 3/8" Pipe Size (210P-6)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- Parker Fittings