Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size
Mfr # 6-6 MHLN-B 2.0
Zoro # G2940786
product price: $5.67
/ea
$5.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 6-6 MHLN-B 2.0
- Zoro # G2940786
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" x 3/8" |
Hex Size | 3/4" |
Fitting Length | 2" |
Pipe Fitting Length | 2" |
Overall Pipe Length | 2" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Hex Long Nipple, Brass, C36000, 3/8 in, Male, NPT, 3/8 in, Male, NPT, 4,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Black Forged Steel Coupling Class 3000 (0361156607)
- AQUATROL Safety Relief Valve, 1 x 1-1/4, 15 psi (740EF1M1K1-15)
- MILWAUKEE VALVE Gate Valve, 1 In., Solder, Bronze (UP149 1)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Polished (WMEDRHPS)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (VS2225P-2)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- PARKER Extruded Street Tee, Brass, 1/4 in, NPT (2225P-4)
- PARKER Brass Reducing Bushing, MNPT, 3/8" x 1/8" Pipe Size (VS209P-6-2)
- PARKER Brass Square Head Plug, MNPT, 3/4" Pipe Size (VS211P-12)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (2CFK5)
- Parker Brass Pipe Fittings