Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT x MNPT, 1/8" Pipe Size
Mfr # 2-2 MHLN-B 2.0
Zoro # G6110912
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 2-2 MHLN-B 2.0
- Zoro # G6110912
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 2 in |
Pipe Fitting Length | 2" |
Pipe Size (Fittings) | 1/8" x 1/8" |
Outside Dia. | 1/8" |
Hex Size | 7/16" |
Overall Pipe Length | 2" |
Overall Length | 2 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Long Nipple, Brass, C36000, Class Pipe Fitting, 1/8 in, Male, NPT, 1/8 in, 1/8 in, Male, NPT, 1/8 in, 5,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Bronze (38190-BZ)
- BAILEIGH INDUSTRIAL Metal Bender, Manual, Metal (R-M3)
- DELTA Kitchen Air Gap (72020-CZ)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 3/8" Pipe Size (VS209P-12-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2203P-8)
- PARKER Extruded Street Elbow, Brass, 3/4 x 1/2 in (2202P-12-8)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1/2" Pipe Size (VS209P-12-8)
- PARKER 90 Drop Ear Elbow, Brass, 1/8 in, NPT (2200PDE-2)
- PARKER Brass Countersink Plug, MNPT, 1/8" Pipe Size (VS219P-2)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/2" Male x 1/2" Female NPT (STL04-04)
- Parker Brass Pipe Fittings