Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT, 1/8" Pipe Size
Mfr # 2-2 ME-B
Zoro # G6091522
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 2-2 ME-B
- Zoro # G6091522
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Outside Dia. | 1/8" |
Pipe Fitting Length | 49/64" |
Hex Size | 7/16" |
Fitting Length | 49/64" |
Pipe Size (Fittings) | 1/8" |
Overall Length | 3/4 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Description
90 Degrees Elbow, Brass, C37700, Class Pipe Fitting, 1/8 in, Male, NPT, 1/8 in, 1/8 in, Male, NPT, 1/8 in, 5,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BRONZE MALE ADAPTER (312-003)
- LEGEND VALVE 1 x 3/4 T4410NL PAK x M1/4 BEN (313-330NL)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-GN8AE3ABCP)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (515Y 1 1/4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" Pipe Size (2203P-12)
- PARKER Extruded Branch Tee, Brass, 1/2 in, NPT (2224P-8)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-25)
- PARKER Extruded Street Elbow, Brass, 1/4 x 1/8 in (2202P-4-2)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6-6 ME-B)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" Pipe Size (8-8 SE-B)
- THRIFCO PLUMBING 3/4 X 5-1/2 Inch Brass Nipple (5320034)
- Parker Brass Pipe Fittings