Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, MNPT, 1/2" Pipe Size
Mfr # 8-8 ME-B
Zoro # G3009167
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 8-8 ME-B
- Zoro # G3009167
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 1-15/32" |
Hex Size | 7/8" |
Fitting Length | 1 15/32 in |
Pipe Size | 1/2 in |
Thread Size | 1/2" |
Overall Length | 2 15/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Brass, 1/2 in, Male, NPT, 1/2 in, Male, NPT, 3,100 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZER6152AV-WS1-11L)
- ZORO SELECT 3/4" MNPT 316 SS Hex Plug (60HP112N034)
- WEATHERHEAD TEE, FEMALE X COMPRESSION, BRANCH (7655X16X16X16)
- LEGEND VALVE 1/2" T-504 LONG BONNET STOP (107-253)
- PARKER 90 Elbow, Brass, 3/8 in Pipe Size, MNPT (1204P-6)
- PARKER 45 Extruded Street Elbow, Brass, 3/8 in (2214P-6-6)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (2205P-8)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-20)
- PARKER Brass Hex Head Plug, MNPT, 3/8" Pipe Size (VS218P-6)
- PARKER Brass Reducing Bushing, MNPT, 1/4" x 1/8" Pipe Size (VS209P-4-2)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- Parker Fittings