Shop All Brass Pipe Fittings
Parker
Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/8" Pipe Size
Mfr # 2-2 SE-B
Zoro # G6121491
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8" x 1/8"
- Specific Fitting Shape Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 2-2 SE-B
- Zoro # G6121491
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" x 1/8" |
Fitting Length | 25/32" |
Pipe Fitting Length | 25/32" |
Outside Dia. | 1/8" |
Hex Size | 9/16" |
Pipe Size (Fittings) | 1/8" x 1/8" |
Overall Length | 1 7/16 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
90 Degrees Street Elbow, Brass, C37700, Class Pipe Fitting, 1/8 in, Female, NPT, 1/8 in, 1/8 in, Male, NPT, 1/8 in, 2,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 160 (87510)
- SHARKBITE/CASH ACME 5PK 12 BRS Barb Plug (UC514LFA5)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (401040)
- HOMEWERKS Ball Valve 1 in. Fpt Pvc 80 (107-105)
- PARKER Female x Male Adapter, Brass, 1/2 in (222P-8-8)
- PARKER Extruded Street Tee, Brass, 3/8 in, NPT (2225P-6)
- PARKER 90 Extruded Street Elbow, Brass, 3/4 in (2202P-12-12)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2203P-2)
- PARKER Brass Hex Nipple, MNPT, 3/4" Pipe Size (VS216P-12)
- PARKER Brass Union Tee, FNPT, 1/4" Pipe Size (L2203P-4)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (22UL34)
- Parker Brass Pipe Fittings