Shop All Brass Pipe Fittings
This Product is Discontinued
Parker
Brass Pipe Fitting, FNPT x MNPT, 1/8" x 1/16" Pipe Size (Discontinued)
Mfr # 2-1 RA-B
Zoro # G6103973
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1/8" x 1/16"
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 2-1 RA-B
- Zoro # G6103973
- Country of Origin Unknown
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" x 1/16" |
Fitting Length | 1 1/32 in |
Pipe Size (Fittings) | 1/8" x 1/16" |
Pipe Fitting Length | 1-1/32" |
Hex Size | 5/8" |
Outside Dia. | 1/8" |
Pipe Size | 1/16 in, 1/8 in |
Overall Pipe Length | 1.03" |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/16 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/16 in |
Description
Reducing Adapter, Brass, C36000, Class Pipe Fitting, 1/8 in, Female, NPT, 1/8 in, 1/16 in, Male, NPT, 1/8 in, 4,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.