Shop All Brass Pipe Fittings
Parker
Brass Hex Head Plug, MNPT, 1/8" Pipe Size
Mfr # VS218P-2
Zoro # G4603654
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS218P-2
- Zoro # G4603654
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Fitting Length | 9/16" |
Pipe Size (Fittings) | 1/8" |
Pipe Fitting Length | 9/16" |
Hex Size | 7/16" |
Overall Length | 1/2 in |
Nominal Pipe Size | 1/8 in |
Description
Hex Head Plug, 1/8 in Nominal Pipe Size, Brass, C36000, Male NPT, 1/2 in Overall Length, 1,000 psi Maximum Operating Pressure, 1,000 psi Max. Steam Pressure, -65 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type Vibra-Seal(R), Includes Seal No, Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 in Pipe Size (8353C035)
- APG 6" Aluminum Part A (3E60AAL)
- ZURN Tank Lever, Chrome (S004)
- DIXON King Round Nipple, 3/4 x 1 in Nominal, NPT x Hose, Steel, Unplated, Domestic (KRN861)
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" Pipe Size (2205P-4)
- PARKER Brass Square Head Plug, MNPT, 1/8" Pipe Size (VS211P-2)
- PARKER 90 Drop Ear Elbow, Brass, 1/8 in, NPT (2200PDE-2)
- PARKER Pipe Nipple, Brass, 1/4" Pipe Size, MNPTF (1/4 FF-B)
- PARKER Extruded Street Tee, Brass, 1/2 in, NPT (2225P-8)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 3/4" x 1/2" Pipe Size (2CFF9)
- Parker Fittings