Shop All Brass Pipe Fittings
Parker
Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size
Mfr # VS2202PA-6-6
Zoro # G4613752
original price:
$7.99
10% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape 90 Degree Extruded Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # VS2202PA-6-6
- Zoro # G4613752
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Fitting Length | 31/32" |
Fitting Length | 31/32 in |
Overall Length | 15/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
90 Degrees Extruded Street Elbow, Brass, C37700, 3/8 in, Female, NPT, 3/8 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bowl and Tank, 1.0 gpf, Tornado, Floor Mount, Elongated, Cotton (CST454CUFRG#01)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2505-JJ Omnipure OMNIPURE-K2505-JJ Sediment Water Filter (OMNIPURE-K2505-JJ)
- LEGRIS 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Plug SCH 40 (8114314)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (VS2225P-8)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 3/8" Pipe Size (VS222P-12-6)
- PARKER Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size (VS2202P-4-6)
- PARKER Hex Bushing, Brass, 1/8 x 3/8 in, NPT (209P-6-2)
- PARKER 90 Drop Ear Elbow, Brass, 1/8 in, NPT (2200PDE-2)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size (6AYY5)
- Parker Brass Pipe Fittings